Smart Whisper 12 MBH Wall Mount Outdoor 1 Tons Mini-Split Single-Zone

Part #SAR12KSWSJWKXCV  |  Item #7251415  |  Manufacturer Part #AR12KSWSJWKXCV

Call for Pricing

MBH:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: 0.12, 0.17, 10.3, 15

Auto Switching Heat Cool : Yes

BTU Cooling Rating: 12000 Btu/h

BTU Heat Rating: 13600 Btu/h

CFM: 487

Collection: Smart Whisper

Decibel Rating dB : 53 dB

Depth: 11-1/4 in

EER: 13.6

Energy Star Compliant: Yes

Green: Energy Star, Yes

HSPF: 9.5

Height: 21-9/16 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Length: 31-1/8 in

Liquid Line OD : 1/4 in

MBH: 12

Max CFM: 1400

Phase: Single Phase

Refrigerant: R-410A

SEER: 22

Suction Line OD : 3/8 in

Tonnage: 1 Ton

UL Listed: No

Volts: 208/230V

Weight: 81.6

Width: 31-1/8 in

Zones: 1