Smart Whisper 24 MBH Wall Mount Indoor 2 Tons Mini-Split Single-Zone

Part #SAJ024JNADCHAA  |  Item #7251450  |  Manufacturer Part #AJ024JNADCH/AA

Call for Pricing

MBH:

24
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: 0.12, 0.4

BTU Cooling Rating: 22000 Btu/h

BTU Heat Rating: 25500 Btu/h

Collection: Smart Whisper

Decibel Rating dB : 43 dB

Depth: 12-1/2 in

Energy Star Compliant: No

Height: 11-9/16 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Length: 41-7/8 in

Liquid Line OD : 1/4 in

MBH: 24

Max CFM: 635

Phase: Single Phase

Refrigerant: R-410A

Sound Blanket: No

Suction Line OD : 5/8 in

Tonnage: 2 Ton

UL Listed: No

Volts: 208/230V

Weight: 31.1

Width: 41-7/8 in