Smart Whisper 9 MBH Wall Mount Indoor 1 Tons Mini-Split Single-Zone

Part #SAR09KSWSJWKNCV  |  Item #7251566  |  Manufacturer Part #AR09KSWSJWKNCV

Call for Pricing

MBH:

9
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

BTU: 9000

BTU Cooling Rating: 9000 Btu/h

BTU Heat Rating: 12000 Btu/h

Collection: Smart Whisper

Decibel Rating dB : 40 dB

Depth: 10-3/16 in

Height: 21-1/2 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Length: 35-1/4 in

Liquid Line OD : 3/8 in

MBH: 9

Phase: Single Phase

Refrigerant: R-410A

SEER: 23

Suction Line OD : 1/4 in

Tonnage: 1 Ton

Volts: 208/230V

Weight: 12.9

Width: 35-9/32 in