24-9/10 in. 15 Place Settings Dishwasher in Fingerprint Resistant Black Stainless Steel
This product has been replaced by
Manufacturer Part #DW80B7070UG/AA
StormWash™ 24-9/10 in. 15 Place Settings Dishwasher in Fingerprint Resistant Black Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quiet Cleaning: Silent washes for a quieter kitchen at 42 dBA sound level
- AutoRelease Door: At the end of the cycle, the door automatically opens to circulate air and improve drying performance
- StormWash: Powerful rotating spray jets that clean at every angle for tough to reach spots
- Digital Touch Control: An integrated panel makes it easy to select functions with a gentle touch; Located on the front of the door for easy access, it offers simple control and is clear and easy to read
- Easily adjustable upper rack maximizes space when you are washing tall items
- Premium Ball Bearing Racks assure smooth back and forth movement even with heavy items on it
- Fingerprint resistant exterior helps reduce smudges for an everyday great appearance
- 3rd rack provides extra space to load additional utensils and silverware
- 6 Wash Cycles and 6 Options let you adjust the pressure and temperature
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Application:
- Residential
- Capacity:
- 15 Place Settings
- Collection:
- StormWash™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Fingerprint Resistant Black Stainless Steel
- Control Type:
- Hidden Digital Touch
- Decibel Rating (dB):
- 42 dB
- Depth:
- 24-4/5 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Handle Type:
- Recessed
- Height:
- 35 in
- Interior Light:
- No
- Material:
- Stainless Steel
- NSF Certified:
- Yes
- Number of Cycles:
- 6
- Number of Doors:
- 1
- Number of Settings:
- 6
- Power Source:
- Electric
- Smart Home Enabled:
- No
- Volts:
- 120V
- Watts:
- 1100 W
- Weight:
- 95 lb
- Width:
- 24-9/10 in