Front Load Electric Dryer in White
Front Load Electric Dryer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Multi-Steam Technology, including steam refresh, steam wrinkle away and steam sanitize cycles, helps remove odors and freshen clothes, so you spend less time ironing and less money at the dry cleaners
- Vent sensor: Detects duct blockages and reminds you to clean your vent
- 2016 ENERGY STAR certified: Meets the strict 2016 energy efficiency specifications and standards
- Eco Dry provides superior drying using less energy and saves more money over the lifetime of the dryer (compared to pre-2004 conventional top-load dryers and based on US Department of Energy standard test for Electric Dryer only)
- 5 Temperature settings and 11 drying options provide customized fabric care, such as My Cycle that allows you to save your favorite settings for one-touch convenience
- Wi-Fi connectivity: Remotely control and monitor your Samsung washer and dryer from anywhere using your mobile devices
- Sensor dry technology automatically detects moisture and adjusts drying time, so your clothes won’t over-dry
- Smart Care allows you to skip customer service and troubleshoot issues quickly through a smartphone app, making problem-solving a cinch
- Dryer drum light and reversible see-through door help monitor laundry during cycle
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.5 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 32-7/16 in
- Energy Factor:
- 3.94
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 38-3/4 in
- Interior Light:
- Yes
- NSF Certified:
- Yes
- Number of Cycles:
- 12
- Number of Doors:
- 1
- Number of Settings:
- 5
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Size:
- 27 in
- Smart Home Compatibility:
- Samsung SmartThings
- Smart Home Enabled:
- Yes
- Type:
- Electric Dryer
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Vent
- Volts:
- 120V
- Watts:
- 5300 W
- Weight:
- 126 lb
- Width:
- 27 in
- Wireless Communication - FEI:
- Wi-Fi