1-1/4 x 0.029 in. x 8-1/10 ft. High Tensile Steel Strapping in Black (Skid of 24)

You last purchased this on
 
Samuel Strapping Systems

1-1/4 x 0.029 in. x 8-1/10 ft. High Tensile Steel Strapping in Black (Skid of 24)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Samuel Strapping Systems

1-1/4 x 0.029 in. x 8-1/10 ft. High Tensile Steel Strapping in Black (Skid of 24)

  • Fast #
  • Part #S44125029
  • Item #7441044
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Black
Length:
8-1/10 ft
Material:
Steel
Package Quantity:
Skid of 24
Product Type:
Strap
Thickness:
0.029 in
UL Listed:
No
Width:
1-1/4 in