1 x 3/4 in. Open Seal (Case of 5000)

Part #S8SG0750S5F  |  Item #7440685

Call for Pricing

Length:

1 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Open-fast and easy to use
  • Open seals can be placed over the strap before or after tensioning

Specifications

Application: Steel Strappings

Length: 1 in

Package Quantity: Case of 5000

Product Type: Open Seal

UL Listed: No

Width: 3/4 in