3/4 x 0.023 in. Regular Duty Oscillated Steel Strap

You last purchased this on
 
Samuel Strapping Systems

3/4 x 0.023 in. Regular Duty Oscillated Steel Strap

  • Fast #
  • Part #S14075023
  • Item #7441776
3.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Samuel Strapping Systems

3/4 x 0.023 in. Regular Duty Oscillated Steel Strap

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Constructed from regular duty steel
  • Samuel Steel strapping is available in a wide range of sizes and gauges to accommodate your strapping requirements
  • Oscillated strapping
  • Our high tensile and heavy duty strapping conforms to government, railroad and ASTM specifications and is marked in accordance with the requirements of the Association of American Railroads (AAR)
  • Our edge conditioned strapping ensures a safe, rounded edge that is problem-free during application
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
1710 ft
Material:
Carbon Steel
Product Type:
Strap
Thickness:
0.023 in
UL Listed:
No
Width:
3/4 in