3/4 x 0.025 in. x 1570 ft. High Tensile Steel Oscilatted Strapping (Skid of 12)
3/4 x 0.025 in. x 1570 ft. High Tensile Steel Oscilatted Strapping (Skid of 12)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cold-rolled steel with high carbon and manganese content
- Heat treated to ensure uniform tensile and elongation characteristics
- High tensile steel strapping is made to deliver optimum results across any industry load application
- Average Strength (lbs.): 2800
- Size: 3/4" Wide x .025" Thick
- Oscillated
Specifications
- Length:
- 1570 ft
- Material:
- Steel
- Package Quantity:
- Skid of 12
- Product Type:
- Strap
- Thickness:
- 0.025 in
- UL Listed:
- No
- Width:
- 3/4 in