5/8 x 0.02 in. Regular Duty Oscillated Steel Strapping (Skid of 12)
5/8 x 0.02 in. Regular Duty Oscillated Steel Strapping (Skid of 12)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- General Purpose
- Material:
- Steel
- Package Quantity:
- Skid of 12
- Product Type:
- Strap
- Strength Rating:
- 1500
- Thickness:
- 0.02 in
- UL Listed:
- No
- Width:
- 5/8 in