7200 ft. x 1/2 in. Polypropylene Strap in Black

You last purchased this on
 
Samuel Strapping Systems

7200 ft. x 1/2 in. Polypropylene Strap in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Samuel Strapping Systems

7200 ft. x 1/2 in. Polypropylene Strap in Black

  • Fast #
  • Part #SH1250EMB072T7
  • Item #5049394
  • Manufacturer Part #H1250EMB072T7
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Easy to use
  • Unaffected by moisture
  • Econoband is a dependable, competitively priced alternative to twine, cord, stretch wrap, or tape
  • Not for automatic, full track strapping machines
  • Will not rust
  • Requires Certification

Specifications

Color Finish Name:
Black
Length:
7200 ft
Material:
Plastic
Material Type:
Polypropylene
Thickness:
3/250 in
Width:
1/2 in
Work Load Limit:
500 lb