San Diego Precast Concrete 12 x 18 in. Drain Box Less Frame SD1212V

DESCRIPTION

San Diego Precast Concrete 12 x 18 in. Drain Box Less Frame

SD1212V

Length:

SPECIFICATIONS

Height
18 in
Length
12 in
Material
Concrete
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS