15 x 4-1/2 x 23 in. Concrete Meter Box Only

You last purchased this on
 
San Diego Precast Concrete

15 x 4-1/2 x 23 in. Concrete Meter Box Only

This product requires certification to purchase.
You last purchased this on
 
San Diego Precast Concrete

15 x 4-1/2 x 23 in. Concrete Meter Box Only

  • Fast #
  • Part #SD412BOX
  • Item #1124451
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Height:
4-1/2 in
Length:
23 in
Material:
Concrete
Width:
15 in