San Diego Precast Concrete 18 x 18 in. Drain Box with Frame SD1818VF

DESCRIPTION

San Diego Precast Concrete 18 x 18 in. Drain Box with Frame

SD1818VF

Length:

SPECIFICATIONS

Height
18 in
Length
18 in
Material
Concrete
Width
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS