DESCRIPTION

San Diego Precast Concrete 24 in. Cast Iron Parkway Grate Black

SD2424BCPG

Length:

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Length
24 in
Material
Cast Iron
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY