San Diego Precast Concrete 24 x 18 in. Drain Box with Frame SD2424VF

DESCRIPTION

San Diego Precast Concrete 24 x 18 in. Drain Box with Frame

SD2424VF

Length:

SPECIFICATIONS

Height
18 in
Length
24 in
Material
Concrete
Width
24 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS