8-3/8 in. Cast Iron Cover Only Sewer

You last purchased this on
 
San Diego Precast Concrete

8-3/8 in. Cast Iron Cover Only Sewer

This product requires certification to purchase.
You last purchased this on
 
San Diego Precast Concrete

8-3/8 in. Cast Iron Cover Only Sewer

  • Fast #
  • Part #SD1ACCISEWER
  • Item #1124417
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Sewer
Diameter:
8-3/8 in
Height:
1-3/4 in
Material:
Cast Iron
Product Type:
Cover