San Jamar

5-1/2 x 11 x 7-5/8 in. Counter Top Disposer Napkin in Black-Polished Chrome

Part #SANH3001BKC  |  Manufacturer Part #SAN H3001BKC

Length:

11 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Patented dispenser design eliminates napkin waste by dispensing one napkin at a time; full fold face
  • Flexible; use it in a wide variety of environments
  • Portable; move it to suit your customers' demands
  • Dispenser's clear face showcases napkin logos

Specifications

Color Finish: Polished Chrome

Depth: 11 in

Height: 5-1/2 in

Length: 11 in

Material: Plastic

Width: 7-5/8 in