San Jamar

6-1/4 x 6-1/8 x 7-1/2 in. Full Fold Table Top Disposer Napkin

Part #SANH4005TBK  |  Manufacturer Part #SAN H4005TBK

Length:

6-1/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compact, smooth one-at-a-time napkin dispensing with a professional image
  • Full-fold control face
  • Use advertising insert for in-house promotion
  • Small size allows easy placement in multiple venues

Specifications

Color Finish: Black

Depth: 6-1/8 in

Height: 6-1/4 in

Length: 6-1/8 in

Material: Plastic

Width: 7-1/2 in