The Element Lever Roll Towel Dispenser with Protection in Black

You last purchased this on
 
San Jamar

Bio-Pruf® The Element Lever Roll Towel Dispenser with Protection in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
San Jamar

Bio-Pruf® The Element Lever Roll Towel Dispenser with Protection in Black

  • Fast #
  • Part #CSANT950TBK
  • Item #4442400
  • Manufacturer Part #SAN T950TBK
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Holds all roll paper qualities with any size core; including coreless, solid and centerpull rolls
  • Ergonomic handle for ease of use
  • Compact, high capacity dispenser that's easy to use and competitively priced
  • User-friendly product with proven reliability
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Bio-Pruf®
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
8-1/2 in
GSA Approved:
No
Height:
12-3/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Plastic
Product Type:
Roll Towel Dispenser
Width:
12-1/2 in