Disposable Gloves Dispenser in Brushed Stainless Steel

You last purchased this on
 
San Jamar

Disposable Gloves Dispenser in Brushed Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
San Jamar

Disposable Gloves Dispenser in Brushed Stainless Steel

  • Fast #
  • Part #CSANG0801
  • Item #4712272
  • Manufacturer Part #SAN G0801
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Keyholes for easy wall mounting
  • Spring-loaded dispenser
  • Requires Certification

Specifications

Color Finish Name:
Brushed Stainless Steel
Depth:
3-3/4 in
Height:
10 in
Material:
Stainless Steel
Width:
5-1/2 in