Disposable Gloves Disposer in Clear
Disposable Gloves Disposer in Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Helps keep gloves sanitary while protecting cardboard boxes from damage
- Innovative spring-load, slip-free design
- Ideal for food preparation areas
- Keyhole-style wall-mounting slots
- Perfect for tight areas
Specifications
- Color Finish Name:
- Clear
- Depth:
- 3-3/4 in
- Height:
- 10 in
- Material:
- Plexiglas
- Width:
- 5-1/2 in