6 qt Cleaning Bucket in Green

You last purchased this on
 
San Jamar

Kleen-Pail® 6 qt Cleaning Bucket in Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
San Jamar

Kleen-Pail® 6 qt Cleaning Bucket in Green

  • Fast #
  • Part #CKP196GN
  • Item #7962820
  • Manufacturer Part #KP196GN
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Kleen-Pail®
Color Finish Name:
Green
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
7-7/16 in
Material:
Plastic
Size:
6 qt