San Jamar

Oceans® 12-3/4 x 7-1/2 in. Toilet Tissue Dispenser in Black

Part #SANR3500TBK  |  Manufacturer Part #SAN R3500TBK

Color/Finish: Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Eliminates waste through use of Infinity® System, keeping fresh roll hidden until initial roll is used up
  • Compact design allows it to fit in almost any bathroom
  • Replaceable finger lock
  • Break-resistant construction

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Oceans®

Color Finish: Black

Color Finish Category: Blacks

Depth: 7 in

Height: 12-3/4 in

IAPMO Listed: No

Material: Plastic

Width: 7-1/2 in