San Jamar

Oceans® Large-Capacity Dispenser in Black

Part #SANT1790TBK  |  Manufacturer Part #SAN T1790TBK

Color/Finish: Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Present® system dispenses C-fold or multifold towels
  • Holds 450 C-fold or 750 multifold towels
  • Replaceable finger lock
  • Designed to eliminate overloading
  • Replaceable finger lock
  • Break-resistant construction

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Oceans®

Color Finish: Black

Color Finish Category: Blacks

Depth: 6-1/4 in

GSA Approved: No

Height: 18 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Plastic

Type: SANT1790TBK

Width: 11-3/4 in