San Jamar

Oceans® Smart System with IQ Sensor Towel Dispensers in Black

Part #SANT1490TBK  |  Manufacturer Part #SAN T1490TBK

Color/Finish: Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • IQ Sensor technology offers consistent paper dispensing, fewer misfires and length delay adjustment
  • System features replaceable drive module and downloadable usage to PDA
  • Holds up to 8" roll with an automatic transfer to reduce stub roll waste
  • Touchless design reduces risk of cross-contamination
  • Extended battery life (requires 4"D" alkaline batteries, not included)
  • Self-adjusting sensing field
  • Dual mode functionality: set to IQ Sensor or paper hanging out

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Oceans®

Color Finish: Black

Color Finish Category: Blacks

Depth: 9-1/4 in

GSA Approved: No

Height: 15-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Plastic

Type: SANT1490TBK

Width: 11-3/4 in