San Jamar

Oceans® Touchless Roll Towel Dispenser in Black

Part #SANT1390TBK  |  Manufacturer Part #SAN T1390TBK

Color/Finish: Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Holds rolls up to 8" W x 8" D
  • Touchless, sensor activated
  • Dispenses 10" of paper towel
  • Lock prevents pilferage
  • Requires four D alkaline batteries
  • Automatic transfer device allows complete usage of stub roll to eliminate waste
  • Lock prevents pilferage
  • Operates on four D alkaline batteries (sold separately); battery usage equivalent to dispensing 100, 800-ft rolls
  • Break-resistant

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Oceans®

Color Finish: Black

Color Finish Category: Blacks

Depth: 9 in

GSA Approved: No

Height: 15-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Plastic

Type: SANT1390TBK

Width: 13 in