San Jamar

Oceans® Touchless Towel Dispenser in Black

Part #SANT8490TBK  |  Manufacturer Part #SAN T8490TBK

Color/Finish: Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compact, high capacity dispenser
  • Electronic, for touch-free dispensing
  • Adjustable dispenser with dual sensing modes
  • Accepts all qualities of paper
  • Attractive, wave design
  • Easy to set up and operate
  • Durable

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Oceans®

Color Finish: Black

Color Finish Category: Blacks

Depth: 11-3/4 in

GSA Approved: No

Height: 9-1/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Plastic

Type: SANT8490TBK

Width: 14-7/16 in