San Jamar

Tall Fold Disposer Napkin in Polished Chrome

Part #SANH900X  |  Manufacturer Part #SAN H900X

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy-loading, two-sided napkin dispenser
  • Presents a professional image to patrons and provides easy access to napkins at each table

Specifications

Color Finish: Polished Chrome

Depth: 4 in

Height: 7-1/2 in

Length: 4 in

Material: Stainless Steel

Width: 3-3/4 in