San Jamar

Ultrafold™ Towel Dispensers in Black

Part #SANT1750TBKRD  |  Manufacturer Part #SAN T1750TBKRD

Color/Finish: Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compact design is ideal for tight-fitting applications
  • Present® System ensures smooth dispensing of C-fold or multifold towels
  • Holds 240 c-fold or 400 multifold towels
  • Neutral design complements any environment
  • Break-resistant construction

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Ultrafold™

Color Finish: Black

Color Finish Category: Blacks

Depth: 6 in

GSA Approved: No

Height: 11-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Plastic

Type: SANT1750TBKRD

Width: 11-1/2 in