San Jamar

Venue™ 7-1/4 x 15-3/4 x 8 in. Counter Top Control Disposer Napkin in Black

Part #SANH5005TBK  |  Manufacturer Part #SAN H5005TBK

Length:

15-3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compact, smooth one-at-a-time napkin dispensing with a professional image
  • Transparent cover and face help monitor napkin levels
  • Full-fold control face

Specifications

Collection: Venue™

Color Finish: Black

Depth: 15-3/4 in

Height: 7-1/4 in

Length: 15-3/4 in

Material: Plastic

Width: 8 in