San Marco X 1 Handle Lever Pressure Balance Tub and Shower Valve Trim Polished Chrome

Part #F8978700PC  |  Item #4205569  |  Manufacturer Part #8978700PC

Type:

F8978700PC
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes pressure balance cartridge
  • One half inch NPT inlets
  • Mechanical diverter for tub spout
  • Step by step installation instructions
  • Limited lifetime warranty

Specifications

ASME Specifications: ASME A112.18.1-B125.1

ASSE Standards: ASSE 1016

Application: Residential

CSA Certified: Yes

Collection: San Marco

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Height: 7-31/64 in

Height: 7-31/64 in

Number of Handles: Single Handle

Sink Material: Brass

Type: F8978700PC

WaterSense Labeled: No

Width: 5-29/32 in