DESCRIPTION

  • Impact and chemical resistant Polypropylene
  • Injection molded of high strength
  • Matching top mount hinges of impact resistant Thermoplastic have strong
  • Non-corrosive Nylon bolts fitted with Plastic nuts
  • Sanitary and easy to clean
  • Sanitary inner rim design directs all moisture into the bowl
  • The low-profile Perma-Bumper® feature provides integrally molded bumpers that are permanent

Sanderson Plumbing Plastic Elongated Closed Front Toilet Seat

B500TMWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Length
18-3/4 in
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front
Width
14-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS