8 in. x 13 ft. PVC Pressure Pipe
8 in. x 13 ft. PVC Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM D-3034
- CSA Certified:
- CSA B182.2
- Diameter - Outside:
- 8-2/5 in
- End Connection 1:
- Grip Joint
- End Connection 2:
- Gasket
- End Connections:
- Grip Joint x Gasket
- Fire Suppression System Rated:
- No
- Length:
- 13 ft
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 8 in
- Schedule Class:
- SDR 35