18 qt. 7A High Capacity Upright Vacuum
This product has been replaced by
Manufacturer Part #SC886G
Tradition™ 18 qt. 7A High Capacity Upright Vacuum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built to Last - Durable construction includes a chrome hood for tough environments.
- High Capacity Shake Out - Clean with less downtime with a large capacity 18 qt. shake out bag.
- Extended Life Motor - Commercial-grade performance from a seven amp, 840 watt motor rated at 2,000 hours producing 145 CFM.
- Handy Features - Looped handle for added comfort and maneuverability.
- Replaceable Bristle Strips
- Handy Features - Quick Kleen™ fan chamber lets you view, service and access the impeller fan for reduced maintenance time.
- Productivity - A 50-foot quick-change, pigtail cord allows for less downtime and quick, efficient cleaning.
Specifications
- AMP:
- 7
- Application:
- Commercial Carpet
- CFM:
- 145 ft3/min
- Capacity:
- 18 qt
- Cleaning Path:
- 12 in
- Collection:
- Tradition™
- Cord Length:
- 50 ft
- Decibel Rating (dB):
- 78 dB
- ETL Listed:
- No
- Handle Material:
- Metal
- Power Source:
- Electric
- Product Type:
- Upright Vacuum
- UL Listed:
- Yes
- Watts:
- 840 W
- Weight:
- 16.8 lb