Bristle Strip Set for Sanitaire® SC899 Vacuum Cleaner

Part #S52264  |  Item #7466879  |  Manufacturer Part #52264

Brand Model Compatibility:

SC899 Vacuum Cleaner
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: SC899 Vacuum Cleaner

Color Finish: Black

Color Finish Category: Blacks

ETL Listed: No

Length: 16 in

Material: Bristle

Product Type: Strip Set

UL Listed: No