13 in. 10A Upright Vacuum Cleaner
Force™ QuietClean® 13 in. 10A Upright Vacuum Cleaner
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Multi-Surface Cleaning - Complete any job with tools to clean carpet, furniture and above-floor areas. Includes a 10-foot stretch hose, two-piece wand, crevice tool and dusting brush.
- Wide Area Cleaning - Increase productivity with a 15 inch wide cleaning path.
- CRI Seal of Approval - We commit and deliver an exceptional cleaning experience backed by certification from the Carpet and Rug Institute (CRI). SC5815 is certified bronze.
- Power: 10 amps, Brush roll: True Balance, double ball bearing
- Watts: 1200, CFM Airflow: 135
- LEED Compliant
- 15-inch cleaning path, long 40-foot cord and onboard tools mean less stopping and starting to plug/unplug and look for tools
Specifications
- AMP:
- 10
- Application:
- Commercial Carpet
- CFM:
- 135 ft3/min
- Capacity:
- 4.5 qt
- Cleaning Path:
- 15 in
- Collection:
- Force™ QuietClean®
- Cord Length:
- 40 ft
- Decibel Rating (dB):
- 70.6 dB
- ETL Listed:
- No
- Handle Material:
- Metal
- Power Source:
- Electric
- Product Type:
- Upright Vacuum
- UL Listed:
- Yes
- Weight:
- 16 lb