Sanitaire®
Plastic Hood and Graphic Assembly for Sanitaire® SC679, SC684, SC688, SC689 and SC695 Vacuum Cleaners
Part #B5431417 | Item #7466618 | Manufacturer Part #5431417
Brand Model Compatibility:
Sanitaire® SC679, SC684, SC688, SC689 and SC695 Vacuum CleanersProduct Details
Specifications
Brand Model Compatibility: Sanitaire® SC679, SC684, SC688, SC689 and SC695 Vacuum Cleaners
Color Finish: Grey
ETL Listed: No
Material: Plastic
Product Type: Hood Assembly
UL Listed: No