3.2 gal Reverse Osmosis Tank
3.2 gal Reverse Osmosis Tank
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- Capacity:
- 3.2 gal
- Filtering Material:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Product Type:
- Reverse Osmosis