1.5 cf Water Softener
Ecosoft® 1.5 cf Water Softener
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Capacity:
- 1.5 cu ft
- Collection:
- Ecosoft®
- Fits Pipe Size:
- 1 in
- Height:
- 54 in
- NSF Certified:
- No
- Size:
- 1.5 cu ft
- Width:
- 10 in