DESCRIPTION

  • Most cost effective flashing for the application
  • Used primarily on flat roof hot mop applications

Santa Rosa Lead 1-1/2 in. 4# Lead Flashing

SSCLB154

Length:

SPECIFICATIONS

Fits Pipe Size
1-1/2 in
Length
14 in
Material
Lead
Width
14 in

Starting at
Call for Pricing
  • QUANTITY