DESCRIPTION

  • Adjustable riser allows for pitch
  • It meets the minimum base size in most areas (check your local codes)
  • Typically used on residential applications

Santa Rosa Lead 18 x 1-1/2 in. 4# Lead Flashing

SSC154AJ

Length:

SPECIFICATIONS

Fits Pipe Size
1-1/2 in
Length
18 in
Material
Lead
Width
18 in

Starting at
Call for Pricing
  • QUANTITY