Santa Rosa Lead 18 x 4 in. 4# Lead Flashing SSC404AP

DESCRIPTION

  • Adjustable riser allows for pitch
  • Typically used in residential applications

Santa Rosa Lead 18 x 4 in. 4# Lead Flashing

SSC404AP

Length:

SPECIFICATIONS

Fits Pipe Size
4 in
Length
18 in
Material
Lead
Width
18 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS