18 x 6 in. 4# Lead Flashing

Part #SSC604U  |  Item #1194972  |  Manufacturer Part #SC604U

Call for Pricing EACH

Pipe Diameter:

6 in
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Used primarily on flat roof hot mop applications
  • Most cost effective flashing for the application

Specifications

Pipe Diameter: 6 in

Roof Flashing Material: Lead

Roof Flashing Size: 18 in x 18 in