Santa Rosa Lead 2 in. 4# Lead Flashing SSC204AK

DESCRIPTION

  • Adjustable riser allows for pitch
  • Typically used in residential applications

Santa Rosa Lead 2 in. 4# Lead Flashing

SSC204AK

Length:

SPECIFICATIONS

Fits Pipe Size
2 in
Length
18 in
Material
Lead
Width
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS