DESCRIPTION

  • Most cost effective flashing for the application
  • Used primarily on flat roof hot mop applications

Santa Rosa Lead 3/4 in. 4# Lead Flashing

SSCLB0754

Length:

SPECIFICATIONS

Fits Pipe Size
3/4 in
Length
12 in
Material
Lead
Width
12 in

Starting at
Call for Pricing
  • QUANTITY