DESCRIPTION

  • Most cost effective flashing for the application
  • Used primarily on flat roof hot mop applications

Santa Rosa Lead 4 in. 4# Lead Flashing

SSCLB404

Length:

SPECIFICATIONS

Fits Pipe Size
4 in
Length
16 in
Material
Lead
Width
16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY