DESCRIPTION

  • Most cost effective flashing for the application
  • Used primarily on flat roof hot mop applications

Santa Rosa Lead 6 in. 4# Lead Flashing

SSCLB604

Length:

SPECIFICATIONS

Fits Pipe Size
6 in
Length
18 in
Material
Lead
Width
18 in

Starting at
Call for Pricing
  • QUANTITY