DESCRIPTION

  • Most cost effective flashing for the application
  • Used primarily on flat roof hot mop applications

Santa Rosa Lead Lead Flashing

SSCLB204

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Fits Pipe Size
2 in
Length
14 in
Material
Lead
Width
14 in