DESCRIPTION

  • Supply elbow

Santec 1/2 in. Supply Elbow with Female Connection

S7089SE10

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Female
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Spout Height
4-1/8 in
Spout Reach
5 in

Starting at
Call for Pricing
  • QUANTITY